Beli stand drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HiKOKI Drill Stand
    Mulai

    Rp3.199.900

    HiKOKI Drill Stand
    Deskripsi:
    You can attach an electric drill to drill holes!Drilling in metal/wood.
    atribut:
    • AS ONE Part Number: 64-7055-51
    • Suitable For: FD10VA2, D10SC, D10VH, D13VJ, BUW-SH3, D6V2, 10SD, D10VE, D13V, D13TA
    • Column (Height x Diameter) (mm): 450x25
    • Maximum Stroke of Drill (mm): 60
  2. KRISBOW Stand Bor Duduk Besi
    Mulai

    Rp449.900

    KRISBOW Stand Bor Duduk Besi
    atribut:
    • Type: Drill Stand
    • Size (mm): 500
  3. Mesin HL Electric Drill Stand
    Mulai

    Rp199.900

    Mesin HL Electric Drill Stand
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Dudukan Bor / Stand Bor Electric Drill Stand- Manual Book
    atribut:
    • Base Stand Size (mm): 221x151
    • AXSi Size (mm): dia (25), height (400)
    • Press Distance (cm): 6
    • Product Size(mm): 410x151x221
  4. TOTAL Bench Drill
    Mulai

    Rp1.699.900

    TOTAL Bench Drill
    Deskripsi:
    Packed by carton box.
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
  5. NITTO Atra Master Portable Magnetic Drill Stand
    Mulai

    Rp71.999.900

    NITTO Atra Master Portable Magnetic Drill Stand
    atribut:
    • Drilling Thickness (mm): 21
    • Height (mm): 526
    • Magnet Dimensions (mm): 152
    • Maximum Drilling Capacity (mm): 21
    • Maximum Magnetic Force (n): 8820
    • Overall Length (mm): 597
    • Power Cable (m): 5
    • Power Consumption (W): 790
    • Power Input (V): AC 100 (50/60Hz)
    • Rated Current (A): 8
    • Rotation Speed No Load (rpm): 500
    • Stroke (mm): 230
  6. Star-M Drill Stand (Dudukan Mesin Bor)
    Mulai

    Rp1.399.900

    Star-M Drill Stand (Dudukan Mesin Bor)
    Deskripsi:
    -The angle can be adjusted freely, so it is optimum for drilling perpendicular holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-Chuck Handle
    atribut:
    • Compatible drill: Total length 210mm, shank diameter 1.5 to 10mm
    • Accessories: Chuck Handle
    • Purpose of Use: For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels (wooden plugs)and padlock holes.
  7. Milescraft Drill Mate Drill Stand
    Mulai

    Rp1.899.900

    Milescraft Drill Mate Drill Stand
    Deskripsi:
    Stable work is possible with a solid grip handle. 4 types of drilling angle settings (with display / 45 degrees, 60 degrees, 75 degrees, 90 degrees)
    atribut:
    • Dimensions (cm): 35x15x4
    • Mass (kg): About 1.82
  8. Milescraft Drill mate Drill stand
    Mulai

    Rp1.899.900

    Milescraft Drill mate Drill stand
    Deskripsi:
    Spindle support and precision drilling with a slide bush with a metal head. 43mm head for EU style drills. Self-centering base. 4 types of drilling angle settings (with display / 45 degrees, 60 degrees, 75 degrees, 90 degrees) V-grooved metal base for round bar drilling. Prevents scratches with a non-slip base with TPE (elastomer). There are mounting holes that can be installed with screws if necessary. Lock the drill angle with a metal angle adjuster. Adjustable stop collar. Detachable handle.
    atribut:
    • Dimensions (cm): 35x15x4
    • Drill Diameter: None (for stand)
    • Mass (kg): 1.62
  9. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  10. Star-M Drill Stand (Dudukan Bor)
    Mulai

    Rp2.899.900

    Star-M Drill Stand (Dudukan Bor)
    atribut:
    • Size (mm): 3
    • Wide of Slide bar: 80
    • Inner Diameter of Base: 57
    • Shank Shape: 6.35
  11. KRISBOW Dudukan Bor Mobile
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

  12. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  13. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  14. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  15. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  16. Mollar Mini Bench Drill
    Mulai

    Rp1.699.900

    Mollar Mini Bench Drill
    atribut:
    • Voltage: 220V/50Hz
    • Travel of Spindel: 25mm
    • Base Size: 200x200mm
    • Dimensions: 30.5x25x21cm
    • Power (W): 100
    • Rotation Speed (rpm): 0-5000/6500/8500
  17. MAXPOWER Double Box End Wrench (Kunci Ring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  18. Schneider Electric Miniatur Circuit Breaker Acti 9 C120N (Pemutus Sirkuit/MCB)
    Mulai

    Rp719.900

    Schneider Electric Miniatur Circuit Breaker Acti 9 C120N (Pemutus Sirkuit/MCB)
    atribut:
    • Product or Component Type: Miniature Circuit-Breaker
    • Device Short Name: C120N
    • Network Frequency (Hz): 50/60
    • Product Name: C120
    • Range: Acti 9
    • Range of Product: C120
  19. BOSCH Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp32.999.900

Daftar Harga stand drill Terbaru October 2026
HiKOKI Drill StandRp3.199.900
KRISBOW Stand Bor Duduk BesiRp449.900
Mesin HL Electric Drill StandRp199.900
TOTAL Bench DrillRp1.699.900
NITTO Atra Master Portable Magnetic Drill StandRp71.999.900
Star-M Drill Stand (Dudukan Mesin Bor)Rp1.399.900
Milescraft Drill Mate Drill StandRp1.899.900
Milescraft Drill mate Drill standRp1.899.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Star-M Drill Stand (Dudukan Bor)Rp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait